Abbotsford
KLN32600P

KLEIN TOOLS 32600P 13-IN-1 POCKET PRECISION DRIVER

Price $23.33 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32600P

Description

The 13-in-1 All-Purpose Pocket Precision Screwdriver has a concealable tip and a pocket clip for convenient storage. Dual-length barrel allows you to flip the shaft to store in your pocket or use as a magnetic pickup tool. This driver is designed for precision work, featuring a spin cap for optimum control, outstanding comfort with our exclusive Cushion-Grip™ handle, and precision milled tips, stored in the handle, to fit screw openings securely.


Precision screwdriver with concealable tip and a pocket clip for easy storage

Five double-ended bits in one tool, featuring #0 and #00 Phillips, #1 and #2 Phillips, 3/32, 1/8, and 3/16-Inch slotted, T15 TORX®, #1 and #2 square plus 3.5 mm and 1/4-Inch nut drivers

Versatile interchangeable barrel has a short side that functions as a magnetic pickup tool plus compact pocket storage, and a long side for bit holding

Rare-Earth magnet retains fasteners for one-handed driving and functions as a pickup tool

Steel bits with heat treated precision ground tips for greater strength

Cushion-Grip™ handle for maximum comfort when working on small equipment

Specifications

Type Multi-Bit Screwdriver Overall Length 6.55 in
Handle Material Plastic Handle Color Black,Yellow
Handle Type Cushion Grip Application Fastening,Precision
UPC 092644329494

Packages

1 - UNIT - 1