Abbotsford
KLN32613

KLEIN TOOLS 32613 HVAC Pocket Screwdriver, 3-in-1, Phillips, Slotted, Schrader Bits

Price $25.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32613

Description

The Pocket 3-in-1 HVAC Screwdriver has a concealable tip and a pocket clip for convenient pocket storage. To use, simply slide the cuff back to expose the tip and shaft. Flip the barrel to the long-side shaft to extend your reach. This precision driver also features a swivel cap for optimum control, outstanding comfort with our exclusive Cushion-Grip™ handle, and precision milled tips to fit screw openings securely. Corrosion-resistant anodized aluminum barrel that includes one double-ended bit and a Schrader® bit made of the highest quality tempered steel, carefully heat-treated for maximum strength.


HVAC screwdriver with concealable tips and a pocket clip for easy pocket storage

Three different tips in one tool, includes #0 Phillips, 1/8-Inch (3.2 mm) Slotted, and a Schrader® bit

Versatile interchangeable barrel has both a short and long side

Cushion-Grip™ handle for maximum comfort when working on small equipment

Steel bits with heat treated precision ground tips for greater strength

Corrosion-resistant anodized aluminum barrel

Specifications

Brand Name Klein Tools Item Name Screwdriver
Type 3-in-1, Pocket Tip Size #0, 1/8 in
Tip Type Phillips/Slotted Overall Length 6.625 in
Shank Material Steel Handle Material Rubber
Handle Color Black/Yellow Shank Size 2.09 in Long, 0.34 in Short
Handle Size 4.09 in Handle Type Cushion Grip
Application For HVAC UPC 092644326134

Packages

1 - UNIT - 1