Abbotsford
KLN32751

KLEIN TOOLS 32751 Adjustable Screwdriver #2 Phillips, 1/4 in Slotted 13.375 in L

Price $36.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32751

Description

Screwdriver with Philips and slotted tip with rubber grip. Its removable shaft adjusts within 4 to 8 inch range for numerous length combinations. Its blades feature #2 Phillips and 1/4 inch slotted tip for multiple screwdrivers in one tool. Its proprietary system securely holds blade as durable as a traditional Klein fixed blade screwdriver. It is press down to extend or lengthen the shaft. It can be push up to retract or shorten the shaft. Its has cushion-grip handle for maximum comfort and torque.


Blades feature #2 Phillips and 1/4-Inch Slotted tip for multiple screwdrivers in one tool

Specifications

Brand Name Klein Tools Item Name Adjustable Screwdriver
Type Adjustable-Length Screwdriver Tip Size #2 Phillips, 1/4 in Slotted
Overall Length 13.375 in Handle Material Rubber
Handle Color Black Shank Size 4 - 8 in L
Handle Type Grip UPC 092644327513

Packages

1 - UNIT - 1