Abbotsford
KLN32304

KLEIN TOOLS 32304 14-IN-1 HVAC ADJUSTABLE SCREWDRIVER

Price $40.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32304

Description

The 14-in-1 HVAC Adjustable-Length Screwdriver features the most commonly used HVAC driver bits and nut drivers in one tool. Use as a screwdriver or as an impact driver attachment. Flip socket on end of blade has three positions for multiple functions. Great for tight spaces, impact driving and long reach applications.


Adjustable Screwdriver includes 1/4-Inch and 5/16-Inch nut drivers with 12 driver bits conveniently housed in the handle

Adjustable-length blade for use with an impact driver or Klein Tools Cat. No. 32303 or 32907

Multi-function 1/4-Inch socket has both shallow (driver) and deep (bit holder) configurations for added versatility

Impact rated blade for use in an impact driver

Powerful Rare-Earth magnet securely holds bits and hex head fasteners

Includes the most commonly used HVAC bits and nut drivers all in one tool

Includes #0, #1, #2 Phillips, 1/8-Inch (3.2 mm), 3/16-Inch (4.8 mm) and 1/4-Inch (6.4 mm) Slotted, #2 Square, T10, T15 , #2 JIS Bit, Schrader Valve Insertion Bit, and Core Removal Bit

Cushion-Grip™ handle for maximum comfort and torque

Great for various applications including tight spaces, impact driving and long reach

Great for various applications including tight spaces, impact driving and long reach

Specifications

Brand Name Klein Tools Item Name Adjustable Screwdriver
Type 14-in-1 Overall Length 9.73 in
Handle Material Plastic Handle Color Black/Yellow
Shank Size 1 in L Handle Size 5.13 in L
Handle Type Cushion Application Fastening,Impact Driving
UPC 092644323041

Packages

1 - UNIT - 1