Abbotsford
KLN33805

KLEIN TOOLS 38-Piece ProFlex Impact Screwdriver Bit and Socket Set

Price $52.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:33805

Description

Klein Tools designed an Adjustable Screwdriver and Bit Set for the professional tradesman and do-it-yourself enthusiasts. All bits are made of high-impact rated S2 steel with an optimized torsion zone to enhance durability by absorbing impact forces. Minimal chamfering on the nut drivers hex pockets increases surface contact for better performance. All pieces fit into a durable, impact-resistant case with steel hinges, a stay-shut latch, and modular stack-ability with similar cases.


S2 Impact-Rated Steel torsion zone bit and socket set with 6 essential socket sizes and 29 unique bits

Adjustable length Cushion-Grip™ screwdriver with quick-adjust push button

Powerful magnet inside barrel to better retain bits, as well as pick-up and hold fasteners

Small parts storage tray inside the case to secure loose fasteners, washers and extra bits

Compact, modular storage system is compatible with MODbox™ and stackable with other cases of its similar design

Clear lid allows you to easily see what is inside

Durable, impact-resistant case featuring steel hinges, and a stay-shut latch

Specifications

Overall Length 7 in Application Impact Driving And Screwing
UPC 092644338052

Packages

1 - UNIT - 1