Abbotsford
MIL48222935

MILWAUKEE 48-22-2935 39-in-1 Precision Multi-Bit Screwdriver

Price $53.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-2935

Description

The MILWAUKEE® 39-in-1 Precision Multi-Bit Screwdriver is more versatile and has better control for driving and precise tuning. The multi-bit driver features a comfortable, non-slip grip handle for maximum control. Designed with a dual length shank, the multi-bit driver offers users an extended reach for hard to access fasteners. This multi-bit driver also features a 360-degree rotating back cap which provides greater control for speed and precision on the jobsite. The chrome-plated bit holder provides rust protection and reduces wear from elements on the jobsite. The Milwaukee® 39-in-1 Precision Multi-Bit Screwdriver is backed by Milwaukee’s Limited Lifetime Warranty.


Most Versatile. Better Control.

Versatile handle for driving and tuning

Comfortable, non-slip grip for maximum control

Dual length shank

360° rotating back cap for speed and precision

Case designed for use in PACKOUT™

Anti-roll design

Easy access bits: double-ended bits with storage in shank

Knurled shank for precision control

Precision machined bit tips: durable tips for secure fitment

Specifications

Brand Name Milwaukee Tool Handle Material Rubber
Handle Type Overmold Finish Chrome
UPC 045242846528

Packages

1 - UNIT - 1