Abbotsford

KLEIN TOOLS 6222 #00 PHILLIPS PRECISION SCREWDRIVER

Price $11.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:6222

Description

Designed for precision work, Klein's electronics screwdriver features a rotating cap for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision ground to fit screw openings securely. Klein's exclusive Cushion-Grip™ handle offers outstanding comfort and control.


Precision Screwdriver features rotating cap for optimum and precise control

Color coded ring for easy spotting of each tip type

Over-sized cap marking for quick identification of tip size

Heat treated and precision-machined tip for greater strength

Nickel chrome plating rust prevention

#00 Phillips screwdriver with 2-Inch steel blade for long lasting durability

Specifications

Brand Name Klein Tools Type Straight, Insulated
Tip Size #00 Tip Type Phillips
Overall Length 5.5 in Handle Material CA,TPE
Handle Color Yellow/Black Shank Type Phillips
Standards — Application Electronics
UPC 092644856020

Packages

1 - UNIT - 1