Description
Klein Tools' Insulated Screwdrivers feature a bright orange coating of flame and impact resistant insulation to protect against electrical shock. These tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000V rating symbol. The tether hole in the handle provides added safety when working at height. Available in 4-Inch and 6-Inch round shanks with a variety of tips.
Specifications
| Brand Name | Klein Tools | Type | Driver |
| Tip Size | #2 | Tip Type | Phillips |
| Overall Length | 8.32 in | Handle Material | Rubber |
| Handle Color | Black | Shank Type | Round |
| Standards | ASTM F1505-16(2021) | Application | For Work Near Energized Sources |
| UPC | 092644329142 |
Packages
| 1 - UNIT - 1 |