Description
Oversized handle is 35% larger than comparable screwdriver handles. Delivers up to 50% extra power to perform tough jobs with minimum effort. Smooth Comfordome handles fit the palm of the hand comfortably. Chrome-plated shaft helps prevent corrosion.
Specifications
| Brand Name | Klein Tools | Item Name | Phillips Screwdriver |
| Type | Profilated, Straight | Tip Size | #1 |
| Tip Type | Phillips | Overall Length | 6-5/8 in |
| Shank Material | Steel | Handle Material | Plastic |
| Handle Color | Yellow | Shank Type | Round |
| Shank Size | 3 in L | Handle Type | 1-Component |
| Finish | Polished Blade | UPC | 092644320422 |
Packages
| 1 - UNIT - 1 |