Description
Oversized handle is 35% larger than comparable screwdriver handles. Delivers up to 50% extra power to perform tough jobs with minimum effort. Smooth Comfordome handles fit the palm of the hand comfortably. Chrome-plated shaft helps prevent corrosion.
Specifications
| Brand Name | Klein Tools | Item Name | Screwdriver |
| Type | Straight | Tip Size | #2 |
| Tip Type | Phillips | Overall Length | 8-1/2 in |
| Shank Material | Steel | Handle Material | Plastic |
| Handle Color | Yellow | Shank Type | Round |
| Shank Size | 4 in L | Finish | Polished |
| UPC | 092644320446 |
Packages
| 1 - UNIT - 1 |