Abbotsford
KLN32536

KLEIN TOOLS 32536 Screwdriver/nut driver 10-in-1 folding T6-T27 green

Price $55.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32536

Description

Folding pocket-style 10-in-1 tool with interchangeable bits, 8 screwdriver sizes and 2 nut drivers. Unfolds and locks at a 180° angle to provide a straight screwdriver. Blast finish steel bits provide a firm hold to the fastener to reduce cam-out. Contains 5/16 and 1/4 inch nut drivers, T6, T7, T8, T10, T15, T20, T25, T27 TORX®.


Contains 5/16-Inch & 1/4-Inch nut drivers, T6, T7, T8, T10, T15, T20, T25, T27 TORX

Specifications

Brand Name Klein Tools Sub Brand 10-Fold
Item Name Screwdriver/Nutdriver Type 10-in-1, 10-Fold
Tip Size T6, T7, T8, T10, T15, T20, T25, T27, 5/16 in, 1/4 in Tip Type Torx
Overall Length 9-3/4 in Shank Material Steel
Handle Color Green Handle Type Folding Pocket Style
Standards California Proposition 65 Warning UPC 092644325366

Packages

1 - UNIT - 1