Abbotsford
KLN32539

KLEIN TOOLS 32539 Torx® Screwdriver/Nutdriver Nut Driver, Hex Driver 9.75 in L

Price $55.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32539

Description

Folding pocket-style 10-in-1 tool with interchangeable bits - 8 screwdriver sizes and 2 nut drivers. Unfolds and locks at a 180 degree angle to provide a straight screwdriver. Blast finished steel bits provide a firm hold to the fastener to reduce cam-out. Contains 5/16'' & 1/4'' nut drivers, .9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm metric hex.


Folding pocket-style 10-in-1 tool with interchangeable bits

Features 8 screwdriver sizes and 2 nut drivers

Contains 5/16-Inch & 1/4-Inch nut drivers, .9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm metric hex

Contains 5/16-Inch & 1/4-Inch nut drivers, .9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm metric hex

Specifications

Brand Name Klein Tools Sub Brand Torx®
Item Name Screwdriver/Nutdriver Type 10-in-1, 10-Fold
Tip Size (2) Nut Drivers: 8 mm, 6 mm (8) Hex: 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm Tip Type Nut Driver, Hex Driver
Overall Length 9.75 in Shank Material Steel
Handle Color Blue Handle Type Folding Pocket Style
Includes 5/16 in, 1/4 in Nutdriver, 0.9 mm, 1.3 mm, 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm Hex Bits UPC 092644325397

Packages

1 - UNIT - 1