Abbotsford
KLN32596

KLEIN TOOLS 32596 Screwdriver/Nutdriver Set 7-1/2 in L

Price $40.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32596

Description

This 8-in-1 HVAC Slide Drive™ Screwdriver / Nut Driver has a unique, patented head that slides back and forth to switch from 1/4-Inch to 5/16-Inch magnetic hex-head screwdriver. Convenient thumb nut locks tip setting. It includes a specialty bit for the installation/removal of common TR-4 Schrader® valves as well as regular 1/4-Inch and 3/8-Inch nut drivers plus Phillips/slotted double-ended bits. Offers the HVAC tech the convenience of having magnetic nut drivers on a multi-bit screwdriver.


8-in-1 Screwdriver / Nut Driver with unique, patented head that slides back and forth to switch from 1/4-Inch to 5/16-Inch magnetic hex-head screwdriver

Thumb nut locks tip setting

Features a specialty bit for installation/removal of common TR-4 Schrader® valves

Includes 1/4-Inch and 3/8-Inch hollow nut drivers, as well as #2 Phillips, 1/8-Inch (3 mm) and 1/4-Inch (6 mm) slotted screwdriver tips

Great for HVAC applications including thermostat installation and control work

U.S. patent 7,654,175 B2

Specifications

Brand Name Klein Tools Item Name Screwdriver/Nutdriver Set
Type 8-in-1, Slide Drive Tip Size Magnetic Hex Head: 1/4", 5/16"; Nut Driver: 1/4", 3/8"; Phillips: #2, Slotted: 1/8" (3.2 mm), 1/4" (6.4 mm)
Overall Length 7-1/2 in Handle Color Black,Yellow
Shank Size 3-1/4 in L Handle Size 4-5/16 in L
Handle Type Cushion Grip Includes 1/4 in, 5/16 in, 3/8 in Nut Driver, #2 Phillips Bits, 1/4 in, 1/8 in Slotted Bits, 1/4 in, 5/16 in Magnetic Hex Head
Application For HVAC Applications UPC 092644325960

Packages

1 - UNIT - 1