Abbotsford
KLN13104

KLEIN TOOLS 13104 Bit T7, T10 Tamperproof TORX® Electronics

Price $4.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:13104

Description

These replacement bits work with Klein's 4-in-1 Electronics Screwdrivers. The two double-ended T7 and T10 tamperproof TORX® pin bits are designed for precision work. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely.


Double-ended T7 and T10 tamperproof TORX® pin bits

Replacement bits for Klein's 4-in-1 Electronics Screwdrivers (Cat. No. 32581 and 32585)

Precision ground tip for greater strength

Custom heat-treated for long life

Made of high quality tempered steel

Pack of two

TORX® is a registered trademark of Acument Intellectual Properties, LLC

Specifications

Brand Name Klein Tools Item Name Replacement Bit
Type Tamper-Proof Overall Length 1.5 in
Material Steel Point Size T7, T10
Point Type Torx For Use With 4-in-1 Electronics Screwdrivers (32581, 32585)
Standards California Proposition 65 Warning Application For Electronics
UPC 092644131042

Packages

1 - UNIT - 1