Description
These replacement bits work with Klein's 4-in-1 Electronics Screwdrivers. The two double-ended T8 and T15 tamperproof TORX® pin bits are designed for precision work. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely.
Specifications
| Brand Name | Klein Tools | Item Name | Replacement Bit |
| Type | Tamper-Proof | Overall Length | 1.5 in |
| Material | Steel | Point Size | T8, T15 |
| Point Type | Torx | For Use With | 4-in-1 Electronics Screwdrivers (32581, 32585) |
| Standards | California Proposition 65 Warning | Application | For Electronics |
| UPC | 092644131059 |
Packages
| 1 - UNIT - 1 |