Abbotsford
KLN13231

KLEIN TOOLS 13231 Replacement Bits, 1/8-Inch Slotted and Schrader®

Price $9.69 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:13231

Description

These replacement bits work with Klein's HVAC 8-in-1 Slide Driver™ screwdriver/nut driver (32596) and 11-in-1 multi-bit screwdriver (Cat. No. 32527). The double-ended Schrader® Valve Core tool and 1/8-Inch (3.2 mm) slotted bits are designed for precision work. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely.


Double-sided replacement bit with Schrader and 1/8-Inch slotted tips

Used for installing/removing common TR-4 Schrader® valves

For use with Klein's 8-in-1 Slide Driver™ Screwdriver/Nut Driver (Cat. No. 32596)

For use with Klein's 11-in-1 Multi-bit Screwdriver (Cat. No. 32527)

Precision ground tips for greater strength

Specifications

Brand Name Klein Tools Item Name Replacement Bit
Type Replacement Bit Overall Length 1-1/4 in
Material Steel Point Size 1/8 in
Point Type Slotted For Use With 32596 HVAC 8-in-1 Slide Driver™ Screwdriver/Nut Driver and 32527 11-in-1 Multi-Bit Screwdriver, Schrader® Valve Core Tool
Application For Tightening UPC 092644132315

Packages

1 - UNIT - 1