Description
These replacement bits work with Klein's 4-in-1 Electronics Screwdrivers. The two double-ended #0 Phillips and 3/32 Slotted bits are designed for precision work. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision milled to fit screw openings securely.
Specifications
| Brand Name | Klein Tools | Item Name | Screwdriver Replacement Bit |
| Type | 4-in-1 | Overall Length | 1.8 in |
| Material | Tempered Steel | Point Size | #0, 3/32 in |
| Point Type | Phillips, Slotted | For Use With | 32581, 32585 4-in-1 Electronics Screwdrivers |
| Application | Replacement Part For 4-in-1 Electronics Screwdriver (Cat. No. 32581) | UPC | 092644139918 |
Packages
| 1 - UNIT - 1 |