Description
Fits extended reach multi-bit screwdriver or nut driver (32559). Precision machined tips for exact fit into fastener. It contains 2 bits.
Specifications
| Brand Name | Klein Tools | Item Name | Screwdriver Bit |
| Type | Double Ended, Replacement | Overall Length | 3-3/4 in |
| Shank Type | Hex | Material | Tempered Steel |
| Point Size | 3/16, 1/4 in | Point Type | Slotted |
| For Use With | 32559 Extended Reach Multi-Bit Screwdriver | Application | Replacement Bit - 3/16" Slotted & 1/4" Slotted |
| UPC | 092644324017 |
Packages
| 1 - UNIT - 1 |