Description
Fits stubby multi-bit screwdriver or nut driver (32561). Precision machined tips for exact fit into fastener. It contains 2 bits.
Specifications
| Brand Name | Klein Tools | Item Name | Screwdriver Replacement Bit |
| Type | Double Ended | Tip Size | #2 Phillips: .236" |
| Point Type | Phillips, Slotted | Shank Type | Hex |
| For Use With | 32561 Stubby Multi-Bit Nutdriver/Screwdriver | Standards | California Proposition 65 Compliant |
| Application | Replacement Bit - #2 Phillips & 3/16'' (5 mm) Slotted | UPC | 092644324123 |
Packages
| 1 - UNIT - 1 |