Description
Replacement Bit - #10 Torx® and #15 Torx®. Fits the 11-in-1 (32500) and 10-in-1 (32477) Screwdriver/Nut Drivers. Precision-machined tips for exact fit into fastener. Contains 2 bits. TORX® is a registered trademark of Acument Intellectual Properties, LLC.
Specifications
| Brand Name | Klein Tools | Item Name | Screwdriver Replacement Bit |
| Type | 2-Piece | Overall Length | 1.25 in |
| Point Size | #10, #15 | Point Type | Torx |
| For Use With | 11-in-1 and 10-in-1 Screwdriver/Nut Drivers | Application | Use With 11-in-1 (32500) And 10-in-1 (32477) Screwdriver/Nut Drivers |
| UPC | 092644324857 |
Packages
| 1 - UNIT - 1 |