Description
Fits all tools 2-in-1 (67100), 10-in-1 (32477), 11-in-1 (32500) and 10-fold (32535-32539) screwdrivers. Blast finish bit provides firm grip on fasteners to reduce cam out. Precision machined tips for exact fit into fastener. Cushion-grip handle for greater torque and comfort.
Specifications
| Brand Name | Klein Tools | Item Name | Replacement Bit |
| Type | Screwdrivers, Nut Drivers & Accessory Replacement Parts | Point Size | #2, 3/16 in |
| Point Type | Phillips, Slotted | For Use With | 67100 2-in-1, 32477 10-in-1, 32500 11-in-1, 32535-32539 10-Fold Screwdrivers |
| Application | 10-in-1,11-in-1 And 10-Fold™ Screwdrivers,2-in-1 Rapi-Driv® | UPC | 092644320958 |
Packages
| 1 - UNIT - 1 |