Abbotsford
KLN89551

KLEIN TOOLS 89551 Replacement Bit for Hole Cutter 89552

Price $16.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:89551

Description

The Klein Tools Hole Cutter (Cat. No. 89552) will cut 2-Inch to 12-Inch holes in 24 gauge steel and 26 gauge stainless steel. This Hole Cutter Replacement Bit easily replaces a bit, and tightens down with the L-Style Hex-Key included with the hole cutter. This bit works with a hole cutter that installs into standard electric drill chucks.


Replacement bit for Klein Tools Hole Cutter Cat. No. 89552

Cuts 2-inch to 12-inch (51 to 305 mm) holes in sheet metal

Easily installs and tightens onto Hole Cutter with L-Style Hex Key

Works with a hole cutter that installs into standard electric drill chucks

Made of quality high speed steel

Specifications

Brand Name Klein Tools Item Name Replacement Bit
Type Replacement Bit For Hole Cutter Overall Length 4.3 in
Material High Speed Steel For Use With 89552 Hole Cutter
Application For Cutting 2 - 12 in Holes in Ductwork UPC 092644691195

Packages

1 - UNIT - 1