Abbotsford
MIL48321700

MILWAUKEE 48-32-1700 Set bit guide drive standard 21piece

Price $14.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-1700

Description

Standard driving bit set.


Wear Guard Tip™ protects fit over the life of the bit

Optimized Shockzone™ absorbs peak torque and prevents breaking

Custom Alloy76™ Steel is engineered to extend bit life

PRECISE FIT CUSTOM MACHINED TIP™ prevents stripping and reduces wobble

Shockzones™ are optimized in both length and width per tip type for best performance across tip types.

Laser hardening at the tip creates an outer protective shield for improved wear resistance.

Customized geometry and heat treatment per tip type for best performance across tip types

Up to 50X Life vs other impact bits

Laser etched size for easy identification

Designed for use with Impact Drivers and Drill Drivers.

Specifications

Brand Name Milwaukee Sub Brand SHOCKWAVE™
Item Name Magnetic Drive Insert Bit Set Type Standard
Material S2 Tool Steel UPC 045242128068

Packages

1 - UNIT - 1