Abbotsford
KLN32500SDKIT

KLEIN TOOLS 32500SDKIT 3-Piece Multi-Bit Screwdriver/Nut Driver Set

Price $48.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32500SDKIT

Description

Klein's Multi-Bit Screwdriver/Nut Driver Set includes 3 of our most popular drivers. The Multi-bit Stubby Screwdriver (Cat. No. 32561) allows easy access to tight workspaces. 11-in-1 Multi-Tool (Cat. No. 32500) has everything the professional needs. The 4-in-1 Electronics Screwdriver (Cat. No. 32581) is designed for precision work. All feature Klein's Cushion-Grip™ handle providing greater torque and comfort. The heat-treated bits are industrial strength for ultimate durability and performance.


Drivers have Cushion-Grip™ handles for maximum comfort when working

11-in-1 multi bit driver includes industrial strength heat treated bits: 1/4, 5/16 and 3/8-Inch nut drivers, #1, #2 Phillips, 3/16, 1/4-Inch slotted, T10, T15 TORX®, and #1, #2 square recess

6-in-1 stubby screwdriver / nut driver with compact interchangeable shaft holds 4 universal tips and converts to 2 nut driver sizes

Electronics Screwdriver with four different non-magnetic tips in one tool, includes #0 and #00 Phillips plus 1/8-Inch (3.2 mm) and 3/32-Inch (2.4 mm) slotted tips

Includes interchangeable shafts for quick bit switch out

Drivers have heat treated precision ground tips for greater strength

Specifications

Type 7-in-1, Multi-Bit Number of Pieces 3
Handle Material Rubber Color Black,Yellow
Overall Length 12.63 in Standards —
Application Nut Driver,Screwdriver UPC 092644329708

Packages

1 - UNIT - 1