Abbotsford
KLN32008

KLEIN TOOLS 32008 Demolition Driver Set 2 Pieces Cushion Grip

Price $55.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32008

Description

Engineered, manufactured and tested for prying and chiseling. Includes one #2 (603-4DD) and one 1/4 inch (602-4DD) screwdriver. Plated metal strike cap protects handle from hammer blows. Heat treated blade runs complete length of handle to strike cap to transfer force. Cushion-grip handle for greater comfort and torque. Made in the USA.


Screwdrivers are engineered, manufactured, and tested for prying and chiseling

Screwdriver set includes one #2 Phillips and one 1/4-Inch demolition screwdriver

Plated metal strike cap protects handle from hammer blows

Heat treated blade runs complete length of handle to strike cap to transfer force

Cushion-Grip™ handle for greater comfort and torque

Specifications

Brand Name Klein Tools Item Name Demolition Driver Set
Type Engineered, manufactured and tested for prying and chiseling. Number of Pieces 2
Handle Material Cushion Handle Type Cushion Grip
Color Black and Yellow Handle Includes (1) 602-4DD 1/4 in Keystone Demolition Driver, (1) 6034DD #2 Phillips Demolition Driver
Application Engineered, Manufactured and Tested for Prying and Chiseling UPC 092644320088

Packages

1 - UNIT - 1