Abbotsford
KLN32234

KLEIN TOOLS 32234 Power Driver Bit 3-1/2 in L

Price $22.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32234

Description

Fits in Klein Switch drive handle or any power tool. Includes one each of Slotted 1/4 inch, #1 #2 Phillips and #1 #2 square power driver bits. Precision machined to ensure consistent fit. Custom heat treated for long life. Made in the USA. Pack of 5.


Fits in Klein Switch Drive handle or any power tool

Includes one each of Slotted 13/16-Inch, #1 & #2 Phillips and #1 & #2 Square power driver bits

Precision machined to ensure consistent fit

Custom heat treated for long life

Specifications

Brand Name Klein Tools Item Name Power Driver Bit
Type Assorted Size Range 1/4 in, #1 and #2
Overall Length 3-1/2 in Includes (1) Each of Slotted 1/4 in, #1 and #2 Phillips, #1 and #2 Square Power Driver Bits
Application Precision Machined to Ensure Consistent Fit UPC 092644322341

Packages

1 - UNIT - 1