Description
Includes #1 and #3 phillips 6 inch (152 mm) bits. Fits in klein switch drive handle or any power tool. Precision machined to ensure consistent fit. Custom heat treated for long life. Made in the USA. Pack of 2.
Specifications
| Brand Name | Klein Tools | Item Name | Power Driver Set |
| Type | Custom Heat Treated | Number of Pieces | 2 |
| Size Range | #1 - #3 | Shank Material | Steel |
| Overall Length | 6 in | For Use With | Klein Switch Drive Handle or Any Power Tool |
| Includes | (1) #1, #3 Phillips Power Driver Bits | Application | Fits in Klein Switch Drive handle or any power tool |
| UPC | 092644322358 |
Packages
| 1 - UNIT - 1 |