Abbotsford
KLN85442

KLEIN TOOLS 85442 Screwdriver Set, 1/4 Keystone and #2 Phillips, Cushion-Grip, 2-Piece

Price $26.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:85442

Description

Klein Tools' Cushion-Grip™ Screwdrivers are designed for demanding applications on the job site. Durable Cushion-Grip™ handles are designed for comfort and added torque. Integral flanges inside handle provide solid, twist resistant blade anchor. The precision machined tips provide an exact fit. Special heat-treated shafts with premium chrome plating for smooth feel and corrosion resistance. Patented Tip-Ident® quickly identifies the type of screwdriver and screwdriver tip orientation.


Screwdriver set includes #2 Phillips, 4-Inch round shank (Cat. No. 603-4) and 1/4-Inch Keystone tip, 4-Inch square shank (Cat. No. 600-4)

Precision machined tips provide a more consistent geometric symmetry to accurately fit and torque without slippage

Cushion-Grip™ handle for greater torque and comfort and Tip-Ident® quickly identifies the screwdriver type and tip orientation

Keystone tip offers heavy-duty square shank for wrench-assisted turning

Heat-treated shafts with premium chrome-plating for smooth feel and corrosion resistance

Internal handle flanges provide solid, twist-resistant blade anchor

Specifications

Brand Name Klein Tools Type Screwdriver Set
Number of Pieces 2 Handle Material Rubber
Handle Type Cushion Grip Overall Length 8.25 in
Application Driver UPC 092644853258

Packages

1 - UNIT - 1