Abbotsford
KLN85445

KLEIN TOOLS 85445 SCREWDRIVER SET, SL, PH, SQ, 5 PC

Price $48.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:85445

Description

Klein Tools' 5-Piece Screwdriver set combines a variety of popular, general purpose tips. Included are #1, #2 Phillips, 3/16-Inch and 1/4-Inch Slotted and #2 Square tip drivers. Made in the USA, these drivers feature special heat-treated shafts for durability and Cushion-Grip™ handles for comfort.


5-Piece Screwdriver Set includes #1, #2 Phillips tips (Cat. Nos. 603-3, 603-4), 3/16-Inch and 1/4-Inch Slotted tips (Cat. Nos. 601-6, 605-4) and #2 Square tip (Cat. No. 662)

Precision-machined tips for exact fit

Premium chrome-plating for smooth feel and corrosion resistance

Meet or exceed applicable ASME / ANSI specifications

Specifications

Brand Name Klein Tools Type Driver
Number of Pieces 5 Handle Material Rubber
Overall Length 12.63 in Standards —
Application Screwdriver Set UPC 092644854453

Packages

1 - UNIT - 1