Abbotsford
KLN85446BLK

KLEIN TOOLS 85446BLK 6-Piece Blackout Screwdriver Set

Inventory
Unavailable for order at Abbotsford
Manufacturer:KLEIN TOOLS
Manufacturer #:85446BLK

Description

Klein Tool's 6-Piece Blackout Screwdriver Set combines a variety of popular, general purpose tips, now in an all-black finish. Tips included are #1 Phillips, #2 Phillips, 3/16-Inch and 1/4-Inch cabinet, #2 square tip, and magnetizer. Limited edition and Made in the USA, these drivers are equipped with Cushion-Grip™ handles for comfort and Tip-Ident® handle caps to quickly distinguish between drivers and accurately position the tip of the tool with fasteners.


6-Piece Blackout Screwdriver Set, in all black, featuring precision-machined tips for an exact fit and enhanced torque without slipping

Includes #1 Phillips, #2 Phillips, 3/16-Inch and 1/4-Inch cabinet, #2 square tip, and magnetizer

Flanges inside the handle ensure a sturdy, twist-resistant anchor for the blade

Tip-Ident® allows for quick identification of the screwdriver type and tip orientation

Premium blackout-plating with bold dome markings to quickly and easily distinguish between screwdriver sizes

Using Rare-Earth magnets, single swipe operation provides immediate magnetization and demagnetization of screwdriver tips

Specifications

Brand Name Klein Tools Item Name Screwdriver Set
Number of Pieces 6 Shank Material Steel
Handle Material Plastic with TPE Grip Handle Type Cushion-Grip
Color Black Overall Length 12.63 in
Shank Size 3 - 6 in Includes #1, #2 Phillips, 3/16 in, 1/4 in Cabinet, #2 Square, Magnetizer
Application For Electrical Work, Home Improvement UPC 092644858079

Packages

8 - UNIT - (8)