Abbotsford
KLN85742

KLEIN TOOLS 85742 Screwdriver Set, 3/16 Cabinet and #2 Phillips, Cushion-Grip, 2-Piece

Price $28.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:85742

Description

Klein Tools' Cushion-Grip™ Screwdrivers are designed for demanding applications on the job site. Durable Cushion-Grip™ handles are designed for comfort and added torque. Integral flanges inside handle provide solid, twist resistant blade anchor. The precision machined tips provide an exact fit. Special heat-treated shafts with premium chrome plating for smooth feel and corrosion resistance. Patented Tip-Ident® quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications.


Screwdriver set includes #2 Phillips, 7-Inch round shank (Cat. No. 603-7) and 3/16-Inch Cabinet tip, 6-Inch round shank (Cat. No. 601-6)

Tip-Ident® quickly identifies the screwdriver type and tip orientation and Cushion-Grip™ handle provides greater torque and comfort

Specifications

Brand Name Klein Tools Type Screwdriver Set
Number of Pieces 2 Handle Material Rubber
Overall Length 11.25 in Application Driver
UPC 092644853265

Packages

1 - UNIT - 1