Abbotsford
KLN85073INS

KLEIN TOOLS 85073INS SCREWDRIVER SET, 1000V INSUL, 3 PC

Price $35.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:85073INS

Description

This 3-Piece Made in the USA Insulated Screwdriver Set features assorted Klein Tools' screwdrivers. Each is individually tested to exceed the IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock.


Insulated Screwdriver Set includes 4-Inch round shanks in a #2 Square, #2 Phillips and 1/4-Inch Slotted tips (Cat. Nos. 6844INS, 6834INS, 6824INS)

1000V rated screwdrivers feature a layer of bright orange impact and flame resistant insulation to protect from electrical shock

Specifications

Brand Name Klein Tools Item Name Screwdriver Set
Type Insulated Number of Pieces 3
Shank Material Steel Handle Material Rubber
Color Black/Orange Overall Length 8.32 in
Shank Size 4 in L Includes (1) 1/4 x 4 in Shank, (1) #2 Phillips, (1) #1 Square Screwdriver
Standards ASTM F1505-16-2021 Application For Work Near Energized Sources
UPC 092644329128

Packages

1 - UNIT - 1