Abbotsford
KLN85077

KLEIN TOOLS 85077 Cushion-Grip Screwdriver Set 7 Pieces Cushion Grip

Price $122.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:85077

Description

Specialty set for a wide variety of applications. Includes, two cabinet-tip, one Phillips-tip, and two keystone-tip, one rotary, and one screw-holding screwdriver. Set Contains: 600-4, 601-6, 602-6, 603-4, 605-6, 670-6, K36 and a reusable plastic container.


These screwdrivers are a specialty set for a wide variety of applications

Screwdriver Set includes two cabinet-tip, one Phillips-tip, and two keystone-tip, one rotary, and one screw-holding screwdriver

Double wings inside handles provide solid, twist-resistant blade anchors

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Set Type Multi Application, Non-Magnetic, Non-Insulated
Number of Pieces 7 Shank Material Steel
Handle Material Rubber Handle Type Cushion Grip
Color Black, Red Includes 600-4 1/4 in, 602-6 5/16 in, 601-6 3/16 in, 605-6 1/4 in, 670-6 3/16 in, K36 1/4 in, 603-4 #2 Screwdrivers
UPC 092644850776

Packages

1 - UNIT - 1