Abbotsford
KLN85105

KLEIN TOOLS 85105 Cushion-Grip Screwdriver Set 4 Pieces Cushion Grip

Price $74.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:85105

Description

Precision-machined tip for exact fit. Includes one Phillips-tip two keystone-tip and one cabinet-tip screwdrivers. Tip-Ident® quickly identifies the type of screwdriver and the tip orientation so you can easily engage the screwdriver tip with the screw. Double wings inside handle provide solid, twist-resistant blade anchor. Cushion-Grip handles for superior torque and comfort. Premium chrome-plated for smooth feel and corrosion resistance. Internal flanges inside handle provide solid, twist-resistant blade anchor. Special heat-treated shafts. Meets or exceeds applicable ASME or ANSI specifications.


Screwdriver Set includes one Phillips-tip, two keystone-tip and one cabinet-tip screwdrivers

Screwdrivers feature Tip-Ident® to quickly identify the type of screwdriver and the tip orientation so you can easily engage the screwdriver tip with the screw

Precision-machined tip for exact fit and double wings inside handle to provide solid, twist-resistant blade anchor

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Set Number of Pieces 4
Shank Material Steel Handle Material Rubber
Handle Type Cushion Grip Color Black Handle
Includes (1) 600-6 5/16 in Keystone Screwdriver, (1) 600-4 1/4 in Screwdriver, (1) 601-6 3/16 in Cabinet Tip Screwdriver, (1) 603-4 #2 Phillips Screwdriver Application Keystone, Phillips and Cabinet Screws
UPC 092644851056

Packages

1 - UNIT - 1