×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
KLN6024K

KLEIN TOOLS 6024K SLOTTED SCREW HOLDING DRIVER, 1/4"

Price $15.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:6024K

Description

The Klein Tools 1/4-Inch Slotted Screw-Holding Screwdriver is designed with positive gripping action to hold, start and drive slotted screws in awkward, hard-to-reach places. The unique split-blade screw-holding driver can wedge into the screw slot. The exclusive Cushion-Grip™ handle offers greater torque and outstanding comfort.

Specifications

Tip Size 1/4 in Overall Length 8.38 in
Handle Material Cushion Handle Color Black,Yellow
Shank Type Slotted UPC 092644853104

Packages

1 - UNIT - 1