Abbotsford
KLN6026K

KLEIN TOOLS 6026K SLOTTED SCREW HOLDING DRIVER, 5/16"

Price $21.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:6026K

Description

The Klein Tools 5/16-Inch Slotted Screw-Holding Screwdriver is designed with positive gripping action to hold, start and drive slotted screws in awkward, hard-to-reach places. The unique split-blade screw-holding driver can wedge into the screw slot. The exclusive Cushion-Grip™ handle offers greater torque and outstanding comfort.

Specifications

Tip Size 5/16 in Overall Length 11.19 in
Handle Material Cushion Handle Color Black,Yellow
Shank Type Slotted Application Driving Slotted Fasteners
UPC 092644853098

Packages

1 - UNIT - 1