Abbotsford

KLEIN TOOLS K14 Screw-Holding Screwdriver Screw Holding 1/2 in 5 in L

Price $15.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:K14

Description

Blade separates to hold the fastener. Not designed for torquing or tightening. Positive gripping action holds and starts Phillips screws in awkward, hard-to-reach places. Pocket clip.


Screwdriver's blade separates to hold the fastener

Not designed for torquing or tightening

Positive gripping action holds and starts Phillips screws in awkward, hard-to-reach places

Pocket clip

Specifications

Brand Name Klein Tools Item Name Screw-Holding Screwdriver
Type Straight Tip Size 1/2 in
Tip Type Screw Holding Overall Length 5 in
Shank Type Round For Use With Phillips Screw
Application 5" Phillips - Tip Screw - Holding screwdriver UPC 092644321023

Packages

1 - UNIT - 1