Abbotsford

KLEIN TOOLS K19 Screw-Holding Screwdriver Phillips 1/4 in 9 in L

Price $18.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:K19

Description

Blade separates to hold the fastener. Not designed for torquing or tightening. Positive gripping action holds and starts Phillips screws in awkward, hard-to-reach places.

Specifications

Brand Name Klein Tools Item Name Screw-Holding Screwdriver
Type Phillips-Tip Screw-Holding Screwdrivers Tip Size 1/4 in
Tip Type Phillips Overall Length 9 in
Shank Type Round Application 9" Phillips - Tip Screw - Holding screwdriver
UPC 092644321047

Packages

1 - UNIT - 1