Description
Split-blade screw-holding driver wedges into screw slot. Positive gripping action holds, starts, and drives slotted screws in awkward, hard-to-reach places. Not designed for torquing or tightening. Precision blade for use with small precision screws. Blade thickness of .028'' expanding to .045''.
Specifications
| Brand Name | Klein Tools | Item Name | Screw-Holding Screwdriver |
| Type | Straight | Tip Size | 3/16 in |
| Tip Type | Slotted | Overall Length | 10-1/4 in |
| Handle Material | Plastic | Handle Color | Red |
| Blade Size | 4.762 mm | Shank Type | Round |
| Shank Size | 8 in | Handle Type | 2-Component |
| UPC | 092644321078 |
Packages
| 1 - UNIT - 1 |