Abbotsford
KLN6884INS

KLEIN TOOLS 6884INS 4" INSULATED SCREWDRIVER, #1 SQUARE

Price $17.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:6884INS

Description

Klein Tools' Insulated Screwdrivers feature a bright orange coating of flame and impact resistant insulation to protect against electrical shock. These tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000V rating symbol. The tether hole in the handle provides added safety when working at height. Available in 4-Inch and 6-Inch round shanks with a variety of tips.


Insulated Screwdriver with a 4-Inch (10 cm) round shank, #1 Square tip

Specifications

Brand Name Klein Tools Type Driver
Tip Size #1 Tip Type Square
Overall Length 8.32 in Handle Material Rubber
Handle Color Black Shank Type Round
Standards ASTM F1505-16(2021) Application For Work Near Energized Sources
UPC 092644329234

Packages

1 - UNIT - 1