Description
Designed for precision work, Klein's electronics screwdriver features a rotating cap for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision ground to fit screw openings securely. Rotating caps and Klein's exclusive Cushion-Grip™ handles offer outstanding comfort and control.
Specifications
| Brand Name | Klein Tools | Type | Magnetic |
| Tip Size | T15H Torx® | Tip Type | #1 Phillips & 3/16'' Slotted, #2 Phillips & 1/4'' Slotted, #1 Square & #2 Square, and T10 Torx® & T15 Torx® |
| Overall Length | 6.5 in | Handle Material | CA,TPE |
| Handle Color | Yellow/Black | Shank Type | Tamperproof Torx® |
| Standards | — | Application | Electronics |
| UPC | 092644856334 |
Packages
| 1 - UNIT - 1 |