Abbotsford
KLN33801B

KLEIN TOOLS 33801B 21-PIECE IMPACT DRIVER BIT SET

Price $32.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:33801B

Description

Klein Tools 21-Piece Driver Bit Set features impact-rated alloy steel construction for superior strength and durability. Precision-machined tips ensure secure fastener fit while reducing cam-out. ProFlex torsion zone absorbs strain, extending bit life and improving impact performance. Klein Tools MODbox™ compatible case keeps bits organized and secure.


21-piece driver bit set includes premium alloy steel bits for screw fastening and nut tightening

Impact-rated alloy steel construction delivers superior strength and durability for high torque applications

Precision machined tips engineered for secure fit in fasteners, reducing cam out and preventing rounding

ProFlex torsion zone energy absorbing design to reduce stress, extending bit life and improving impact performance

MODbox™ compatible storage case stacks and locks securely with other Klein Tools case sets for organized transport

Enhanced magnetic bit holder maximizes magnet contact to securely retain fasteners

Variety of Phillips, Slotted, Square, and TORX® bits to drive common fasteners on the job

Specifications

Type Bit Set Overall Length 7 in
Material Alloy Steel Bits,Stainless Steel Bit Holder Finish Titanium Nitride
Application Fastening UPC 092644329951

Packages

1 - UNIT - 1