Abbotsford
KLN33806

KLEIN TOOLS 33806 ADJUSTABLE IMPACT DRIVER AND BITS

Price $125.73 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:33806

Description

Klein Tools designed a premium Bit Set for the professional tradesman and DIY enthusiasts. This screwdriver includes a magnet for secure bit retention and the socket wrench ensures maximum torque. The bits are made of high-impact rated S2 steel with an optimized torsion zone to enhance durability by absorbing impact forces. All pieces fit in an impact-resistant case featuring steel hinges and a stay-shut latch with modular stack-ability with cases of similar design and is MODbox™ compatible.


Impact-Rated steel bit and socket set with 29 unique bits and 10 SAE sockets

Set includes 3/8-Inch drive socket wrench and Cushion-Grip™ screwdriver with quick-adjust push button

Powerful magnet within the screwdriver barrel enhances bit retention and securely holds fasteners

Socket adapter and screwdriver shaft are compatible with handle and 1/4-Inch quick-connect drivers

Specifications

Brand Name Klein Tools Overall Length 9.25 in
Material S2 Tool Steel Application Driving and Fastening
UPC 092644338069

Packages

1 - UNIT - 1