Abbotsford
KLN86600

KLEIN TOOLS 86600 Magnetic Hex Driver 1/4 in 1.75 in L

Price $11.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:86600

Description

For driving sheet metal screws. Strong rare earth magnets for maximum holding. 1/4 hex shank with quick release groove.


For driving sheet metal screws

Strong Rare-Earth magnets for maximum holding

1/4 hex shank with quick release groove

Includes three 1/4-Inch Magnetic Hex Drivers

Specifications

Brand Name Klein Tools Item Name Magnetic Hex Driver
Type HVAC Magnetic Hex Drivers Tip Size 1/4 in
Overall Length 1.75 in Shank Type Hex
Application For Driving Sheet Metal Screws UPC 092644866005

Packages

1 - UNIT - 1