Abbotsford
KLN120AVSKIT

KLEIN TOOLS 120AVSKIT AVIATION SNIPS SET, 3 PK

Price $64.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:120AVSKIT

Description

Klein Tools Aviation Snips cut and trim 18-Gauge and 22-Gauge sheet metal. 3-Pack includes left, right, and straight cutting snips, each crafted from forged, heat-treated steel for superior strength and durability. The self-open latch enables effortless one-handed operation, while the color-coded and contoured grips ensure easy identification and maximum comfort.


Aviation Snips 3-Pack includes left cutting snips (Cat. No. 1200L), right cutting snips (Cat. No. 1201R) and straight cutting snips (Cat. No. 1202S)

Cuts 18-Gauge steel and 22-Gauge stainless steel

Self-open latch for fast, one-handed opening

Color-coded, contoured grips provide comfort during extended use

Specifications

Brand Name Klein Tools Item Name Aviation Snips, Forged Steel Blade, Left, Right, Straight, 3-Pack
Type Aviation Overall Length 10.06 inch
Capacity 18 Gauge Steel and 22 Gauge Stainless Steel Material Steel
Handle Type Rubberized Plastic Contoured Grip Handle Material Contoured Plastic Over Hardened Steel
Cutting Direction Left/Straight; Straight/Wide Curves; Right/Straight Cutting Edge Length 1.5 inch
Weight 2.950 lb Standards ASME B107.500-2020
Application Cut and Trim Sheet Metal UPC 092644761614

Packages

1 - UNIT - 1