Abbotsford
KLN2400L

KLEIN TOOLS 2400L OFFSET LEFT-CUTTING AVIATION SNIPS

Price $34.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:2400L

Description

Cut and trim sheet metal in comfort with the Klein Tools left cutting Offset Snips. Snip blades are made of forged, heat-treated steel for strength and durability. Offset blades make it easier to cut in tight curves and keep the user's hand away from the metal. The contoured plastic handles with thumb guards are color-coded by cutting pattern.


Offset blades keep user's hand above material being cut and flow material away from the blades

Forged and heat treated steel blades for strength and durability

Cuts up to 18 gauge cold-rolled sheet metal and 22 gauge stainless steel sheet metal

Spring-action lock for one-handed opening

Safety clasp keeps jaws closed when not in use

Hardened handles for extra strength

Contoured plastic handles with thumb guards are comfortable and color-coded by cutting pattern

Hang-hole on handle for easy storage

Available in 3 cutting patterns: Offset Right-Cutting, Left-Cutting, and Straight-Cutting Aviation Snips (Cat. Nos. 2401R, 2400L, 2402S)

Specifications

Overall Length 10 in Material Steel
Handle Type Contoured With Thumb Guard Handle Material Hardened Steel,Plastic
Weight 0.910 lb UPC 092644761560

Packages

1 - UNIT - 1