Description
Cut and trim sheet metal in comfort with the Klein Tools right cutting Offset Snips. Snip blades are made of forged, heat-treated steel for strength and durability. Offset blades make it easier to cut in tight curves and keep the user's hand away from the metal. The contoured plastic handles with thumb guards are color-coded by cutting pattern.
Specifications
| Type | Offset | Overall Length | 10 in |
| Material | Steel | Handle Type | Contoured With Thumb Guard |
| Handle Material | Hardened Steel,Plastic | Weight | 0.910 lb |
| Application | Cut And Trim Sheet Metal | UPC | 092644761577 |
Packages
| 1 - UNIT - 1 |