Abbotsford
KLN2402S

KLEIN TOOLS 2402S OFFSET STRAIGHT CUTAVIATION SNIPS

Price $34.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:2402S

Description

Cut and trim sheet metal in comfort with the Klein Tools straight cutting Offset Snips. Snip blades are made of forged, heat-treated steel for strength and durability. Offset blades make it easier to cut in tight curves and keep the user's hand away from the metal. The contoured plastic handles with thumb guards are color-coded by cutting pattern.

Specifications

Type Offset Overall Length 10 in
Material Steel Handle Type Contoured With Thumb Guard
Handle Material Hardened Steel,Plastic Weight 0.910 lb
Application Cut And Trim Sheet Metal UPC 092644761584

Packages

1 - UNIT - 1