Abbotsford
MIL48224512

MILWAUKEE 48-22-4512 Left Cutting Offset Aviation Snips

Price $24.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-4512

Description

Milwaukee® Aviation snips are built for long life and durability. Forged blades deliver up to 10X more cuts than cast blades. Bolt lock ensures the blades won't loosen and chrome plating provides rust protection. The flush pivot bolt won't hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. The offset model features a 45 degree offset handle for clearance over the cut material. Ideal for left or straight cuts.


Forged serrated blades

Bolt lock

Chrome plated

Flush pivot bolt

One-handed metal lock

Ergonomic grips

Lanyard hole

Up to 22-gauge stainless, 18 gauge cold-rolled steel

Specifications

Brand Name Milwaukee® Sub Brand Milwaukee?®
Overall Length 10.0 in Material Stainless and cold-rolled steel
Handle Type Straight Handle Material Plastic
Weight 1 lb UPC 045242503650

Packages

1 - UNIT - 1