Abbotsford
MIL48224540

MILWAUKEE 48-22-4540 Left Cutting Aviation Snips

Price $21.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-4540

Description

MILWAUKEE® Left Cutting Aviation Snips are built for long life and clean cuts. Forged blades with laser-hardened edges are durable and deliver long life. Sharp, serrated blades provide smooth and clean cuts. The handles are designed to deliver easy, low-effort cutting. BOLT LOCK™ ensures the blades won't loosen and chrome plating provides rust protection. The color-coded handles allow for easy identification on the job. The metal lock secures the tool for storage and is easily operated with one hand. These snips are ideal for making straight, left, or right cuts.


LONG LIFE. CLEAN CUTS.

Durable Laser Hardened Edges

Serrated Blade Provides Smooth Cutting

Handles Deliver Low Effort Cutting

Forged Steel Blades

BOLT LOCK™ - Blades Won’t Loosen

Sharp Blades for Easy Cutting

Comfort Grip Handles

Blade Shape Curls Away Material

One-Handed Metal Swing Lock

Specifications

Brand Name Milwaukee Tool Material Steel
Handle Type Comfort Grip Handle Material Rubber
UPC 045242833375

Packages

1 - UNIT - 1